Shop All Fuel Transfer Accessories
Piusi
Pump Power Switch, 1" L
Mfr # R16657000
Zoro # G8500241
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- For Use With Mfr. No. F00203100
- Wetted Materials Polypropylene, Stainless steel
- Food Grade No
- Product Type Pump Power Switch
Product Information
- Brand Piusi
- MFR # R16657000
- Zoro # G8500241
- UPC # 810015630822
- Country of Origin Italy
- Category Fuel Transfer Accessories
Dimensions
Length | 1" |
Details
Item | Pump Power Switch |
For Use With | Mfr. No. F00203100 |
Wetted Materials | Polypropylene, Stainless steel |
Food Grade | No |
Product Type | Pump Power Switch |
Wetted Material | Polypropylene, Stainless steel |
Compatible with Manufacturer Model Number | F00203100 |
Compatible Manufacturer Part Number | F00203100 |
Compatible Manufacturer Model Number | F00203100 |
For Use with Mfr. Model Number | F00203100 |
For Use With Mfr. Model Number | F00203100 |
Description
Pump Power Switch, Product Type Pump Power Switch, Wetted Material Polypropylene, Stainless steel, For Use With Mfr. No. F00203100, Compatible with Manufacturer Model Number F00203100, Food Grade No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Roller Assembly, Polyethylene (EC351)
- PACER Rebuild Kit for SE2PL Pump End, EPDM Elastomers (P-58-702EP-P)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (THP-STGRND)
- GECKO ALLIANCE Gecko Alliance AF91695317 3.0 HP XP2E Aquaflo Impeller (AF91695317)
- PIUSI Dispense Coupler, 6" L, 1-3/4" dia. (F20436000)
- PIUSI Internal 90 deg. Fitting, 1" L (R1819400A)
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- PIUSI External 90 deg. Fitting, 1" L (R18188000)
- PIUSI Socket 90 deg. Adapter, 2" L (F16433000)
- PIUSI IBC Cover, 2" Buttress, 8" dia. (F20226000)
- MITYVAC Mityvac MTY-VP5000K-1 Pump Rebuild Kit (MTY-VP5000K-1)
- Piusi Fuel Transfer Accessories