Shop All Fuel Transfer Accessories
Piusi
PDC Coupler, For Use With Totes, Drums
Mfr # F1891000A
Zoro # G8500208
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- For Use With Mfr. No. F00101A00, F00101A10, F00201A1F, F00201A8B, F00201A5E, F00201A2F, F00201A9A, F00201A3C, F00201A4E, F00201AL0, F00201AM0
- Wetted Materials EPDM, Polypropylene, Stainless Steel
- Includes Hose Tail Adaptor
- Max. Liquid Temp. 104 Degrees F
Product Information
- Brand Piusi
- MFR # F1891000A
- Zoro # G8500208
- UPC # 810015630709
- Country of Origin Italy
- Category Fuel Transfer Accessories
Dimensions
Length | 6" |
Hose Inside Dia. | 3/4 in |
Threaded Connection Size | 3/4 in |
Details
Item | Coupler |
For Use With | Mfr. No. F00101A00, F00101A10, F00201A1F, F00201A8B, F00201A5E, F00201A2F, F00201A9A, F00201A3C, F00201A4E, F00201AL0, F00201AM0 |
Wetted Materials | EPDM, Polypropylene, Stainless Steel |
Includes | Hose Tail Adaptor |
Max. Liquid Temp. | 104 Degrees F |
Adapter Type | 3/4" Hose Barb |
Agency Compliance | ISO22241 |
Seal Material | Viton |
Diesel Exhaust Fluid Compatible | Yes |
Max. Operating Pressure | 50 psi |
For Media Type | Antifreeze, DEF |
Outlet Angle | 90 Degrees |
Compatible Chemicals | Antifreeze (Coolant), DEF |
Threaded Connection Type | Hose Barb |
Min. Fluid Temp. | 12 Degrees F |
Max. Fluid Temp. | 104 Degrees F |
Body Material | Stainless Steel |
Grease | NT |
Gear Lube | NT |
Description
Coupler, Body Material Stainless Steel, Seal Material Viton, Threaded Connection Size 3/4 in, Threaded Connection Type Hose Barb, Hose Inside Dia. 3/4 in, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 12 Degrees F, Max. Operating Pressure 50 psi, Outlet Angle 90 Degrees , Diesel Exhaust Fluid Compatible Yes, Wetted Materials EPDM, Polypropylene, Stainless Steel, Agency Compliance ISO22241
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Pump Lever Barrel (55-156)
- STENNER Pressure Spring (MP6T000)
- SPRINGER PARTS Mechanical Seal; Replaces GUSHER PUMPS 84004-28 (84004-28SP)
- ARO Replacement Diaphragm, Santoprene (94616)
- PIUSI Terminal Box 12VDC, 6" L (F16293000)
- PIUSI Terminal Box 120V, 6" L (R16480000)
- PIUSI DEF Nozzle (F0061700A)
- PIUSI DEF Metered Nozzle (F0061701A)
- PIUSI Socket 90 deg. Adapter, 2" L (F16433000)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- GPI Overhaul Kit for Ez-8 (13750005)
- Piusi Fuel Transfer Accessories