Shop All Fuel Transfer Accessories
Piusi
Nozzle spout, 6" L
Mfr # R1917300A
Zoro # G8500217
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. F00617000, F00617010
- Wetted Materials Polypropylene, Stainless Steel
- Includes Air Conduit
- For Media Type Antifreeze, DEF
- Spout Connection Size 1 in
Product Information
- Brand Piusi
- MFR # R1917300A
- Zoro # G8500217
- UPC # 810015630761
- Country of Origin Italy
- Category Fuel Transfer Accessories
Dimensions
Spout Connection Size | 1 in |
Spout Discharge Size | 3/4 in |
Spout Length | 6 in |
Details
Item | Nozzle Spout |
For Use With | Mfr. No. F00617000, F00617010 |
Wetted Materials | Polypropylene, Stainless Steel |
Includes | Air Conduit |
For Media Type | Antifreeze, DEF |
Compatible Chemicals | Antifreeze (Coolant), DEF |
Spout Material | Polypropylene, Stainless Steel |
Max. Fluid Temp. | 104 Degrees F |
Diesel Exhaust Fluid Compatible | Yes |
Max. Flow Rate | 45 lpm |
Min. Fluid Temp. | 14 Degrees F |
Food Grade | No |
Spout Connection Type | Hose Barb |
Grease | NT |
Max. Operating Pressure | 50 psi |
Gear Lube | NT |
Description
Nozzle Spout, Spout Connection Size 1 in, Spout Connection Type Hose Barb, Spout Discharge Size 3/4 in, Spout Length 6 in, Spout Material Polypropylene, Stainless Steel, Wetted Materials Polypropylene, Stainless Steel, Max. Flow Rate 45 lpm, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 14 Degrees F, Compatible Chemicals Antifreeze (Coolant), DEF, Max. Operating Pressure 50 psi, Food Grade No, Diesel Exhaust Fluid Compatible Yes, For Use With Mfr. No. F00617000, F00617010
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Mounting Kit, Small Pump (KIT800MK)
- PARTS2O Switches Flotec Float For Ped (FP0018-7D)
- DAYTON Pressure Switch Kit (PP21006X801G)
- YAMADA CENTER DISK 80PP-T (771730)
- PIUSI Pump Power Switch, 1" L (R16657000)
- PIUSI Container Valve, RPV, 6" L, 3" dia. (F21863000)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- PIUSI IBC Cover, 2" Buttress, 8" dia. (F20226000)
- PIUSI RSV Coupler, 6" L (F1536000C)
- PIUSI Hose Tail Adapter, 2" L (F16435000)
- BLUE DEF Hand Operated Drum Pump, HDPE Housing (DEFDPHP)
- Piusi Fuel Transfer Accessories