Shop All Fuel Transfer Accessories
Piusi
IBC Cover, 2" Buttress, 8" dia.
Mfr # F20226000
Zoro # G9468002
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DEF Kits
- Adapter Dia. 8"
- Adapter Material Polypropylene
- Diameter 8"
- DEF Compatible Yes
Product Information
- Brand Piusi
- MFR # F20226000
- Zoro # G9468002
- UPC # 810015630952
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Adapter Dia. | 8" |
Diameter | 8" |
Manufacturers Warranty Length | 2 yr. |
Bung Connection Dia. | 8 in |
For Container Size | 275 gal |
Details
Item | Tote Cover |
For Use With | DEF Kits |
Adapter Material | Polypropylene |
DEF Compatible | Yes |
Agency Compliance | ISO22241 |
Wetted Materials | Polypropylene |
Adapter Type | 2" Buttress |
Features | 6" I.D. |
For Media Type | Antifreeze, DEF |
Compatible Chemicals | Antifreeze (Coolant), DEF |
Min. Operating Temp. | 12 Degrees F |
Max. Operating Temp. | 104 Degrees F |
Food Grade | No |
Diesel Exhaust Fluid Compatible | Yes |
Adapter Connection Type | Buttress |
For Container Type | Tote |
Grease | NT |
Gear Lube | NT |
Description
Tote Cover, Adapter Material Polypropylene, For Container Size 275 gal, For Container Type Tote, Bung Connection Dia. 8 in, Adapter Connection Type Buttress, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 12 Degrees F, Compatible Chemicals Antifreeze (Coolant), DEF, Wetted Materials Polypropylene, For Use With DEF Kits, Agency Compliance ISO22241, Diesel Exhaust Fluid Compatible Yes, Food Grade No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 400 psi (11AV-1/2"-5/64)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHK4)
- ARO Porting Gasket (96364)
- BENJAMIN MOORE &-INSL-X GAL WHT AquaLock Primer (AQ0400099-01)
- PIUSI Mis-Fill Tank Insert, 2" L (F15165000)
- PIUSI Nozzle Spout with Mis-Fill, 6" L (R1917200A)
- PIUSI Terminal Box 120V, 6" L (R16480000)
- PIUSI Terminal Box 12VDC, 6" L (F16293000)
- PIUSI Socket 90 deg. Adapter, 2" L (F16433000)
- PIUSI Container Valve, RPV, 6" L, 3" dia. (F21863000)
- FILL-RITE 1" Automatic Diesel Spout Nozzle (Green) (SDN100GAN)
- Piusi Fuel Transfer Accessories