Shop All Trash Bags
Pitt Plastics
60 gal Trash Bags, 48 in x 43 in, 200 PK
Mfr # MR43482MC
Zoro # G4560565
product price: $28.85
/pk 200, $0.14/ea
Sold in multiples of 9 for $259.65
$259.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Size 48 in x 43 in
- Height 43 in
- Width 48 in
- Bags Per Roll 200
Product Information
- Brand Pitt Plastics
- MFR # MR43482MC
- Zoro # G4560565
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 48 in x 43 in |
Height | 43 in |
Width | 48 in |
Details
Capacity | 60 gal |
Item | Trash Bags |
Bags Per Roll | 200 |
Description
Capacity 60 gal, Item Liners 43 x 48, 12 Mic, Perf Roll, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Cut-End Wet Mop, Cotton, PK6, 975 (975)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- DIAMOND MAGIC Stain Remover Pint (DiamondMagic PINT)
- WYK Sorbents, Oil, 100 PK (7104)
- PITT PLASTICS 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 1.5 mil, Black, 100 PK (EC404615K)
- PITT PLASTICS 40"x46" .95mm 40-45 gal. Extra Heavy Performance Roll Can Liner, PK100 (MT483XW)
- PITT PLASTICS 38"x58" 1.35mm 60 gal. XX Heavy Performance Roll Can Liner, PK100 (EC3858135K)
- PITT PLASTICS 38"x58" .95mm 60 gal. Extra Heavy Performance Roll Can Liner, PK100 (B76530XK)
- PITT PLASTICS 36"x58" 1.8mm 55 gal. XX Heavy Performance Roll Can Liner, PK50 (TM60XK)
- PITT PLASTICS 42.5"x48" 1.8mm 56 gal. XX Heavy Performance Roll Can Liner, PK100 (TM49XK)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.7 mil, White, 200 PK (BWKVW3036X)
- Pitt Plastics Trash Bags