Shop All Trash Bags
Pitt Plastics
33 gal Trash Can Liners, Standard-Duty, 1 mil, Black, 150 PK
Mfr # PCRL3339XHK
Zoro # G408995790
product price: $58.69
/pk 150, $0.39/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Strength Rating Standard-Duty
- Bag Closure Type Open Style
- Material PCR LLDPE
- Thickness 1 mil
Product Information
- Brand Pitt Plastics
- MFR # PCRL3339XHK
- Zoro # G408995790
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 39" |
Width | 33" |
Details
Capacity | 33 gal |
Strength Rating | Standard-Duty |
Bag Closure Type | Open Style |
Material | PCR LLDPE |
Thickness | 1 mil |
Color | Black |
Item | Trash Can Liners |
Package Configuration | Roll |
Seal | Star Bottom Seal |
Application | Can Liner |
Description
Perforated for easy dispensing. Simple inventory control. Saves storage space. Star seal bottom to prevent leakage and add strength to the can liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- ENZYME MAGIC Grease and Waste Digester, 1 gal., PK4 (3000321)
- MALISH Drain Brush, Black, White Plastic, 6 in L Overall, 3 PK (2404)
- CLOROX Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 6 PK (68970)
- PITT PLASTICS 33 gal Trash Can Liners, Standard-Duty, 1 mil, Natural, 150 PK (PCRL3339XHN)
- PITT PLASTICS 40"x46" .95mm 40-45 gal. Extra Heavy Performance Roll Can Liner, PK100 (MT483XW)
- PITT PLASTICS 42.5"x48" .95mm 56 gal. Extra Heavy Performance Roll Can Liner, PK100 (P4930XC)
- PITT PLASTICS 33"x40" 16um 33 gal. Extra Heavy Performance Roll Can Liner, PK250 (MR33403MC)
- PITT PLASTICS 36"x60" 16um 55 gal. Extra Heavy Performance Mini Roll Can Liner, PK200 (MR36603MC)
- PITT PLASTICS 38"x58" 1.8mm 60 gal. XX Heavy Performance Roll Can Liner, PK50 (TM65XK)
- THE BRUSH MAN Contractor Trash Bags, 42-Gallon, 3-Mil, 20PK (TRASHBAG42-20PL)
- Pitt Plastics Trash Bags