Shop All Plate Casters
Pitco
Equivalent 3in Swivel Adjustable Height Plate Casters for Fryers, 4PK
Mfr # 190KIT3PIT
Zoro # G910805006
product price: $233.99
/pk 4, $58.50/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pitco
- MFR # 190KIT3PIT
- Zoro # G910805006
- Country of Origin Unknown
- Category Plate Casters
Description
This Assure Parts 3in swivel caster set is a perfect fit for select Pitco fryers. Casters are a great way to make your equipment mobile for easy cleaning and maintenance so be sure to replace a broken one promptly or consider switching to casters for a more efficient kitchen if your equipment currently uses legs. Each caster in this set features a 4in diameter wheel and you can adjust it to raise the unit height by 6in to 6 1/2in which allows you to account for minor slopes in the floor and level your equipment. 2 casters include a brake to make it stationary when needed and they install on compatible equipment by using a mounting plate. Overall Dimensions: Diameter: 3in Width: 1 1/2in Height: 6in - 6 1/2in Plate Length: 3 1/2in Plate Width: 3 1/2in Bolt Pattern: 2 5/8in x 2 5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 80, 9/32 Size, 40 ft., 3500 lb., Standards: NACM (5WRP9)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (6304)
- DAYTON Equipment Roller, Swivel, 2,200 lb. Cap (2MPR9)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 60x24x67 In. (3TPC7)
- PITCO Casters, 4"Wheel, 9"Lift, 4 Pk For - Part# Ptb3901504 (PTB3901504)
- PITCO 4 In 9In Lift Caster Non-Locking Swivel (PP10814)
- PITCO Casters , 4"Wheel, 9"Lift, 4 Pk (B3901504)
- PITCO Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- PITCO Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- PITCO Caster , 4"Wheel, 9"Lift, W/Brake (PP10815)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 6 in. Dia., 400 lb. (33J011)
- Pitco Casters