Shop All Plant & Tree Support
Pipers Pit
Graystone Plant Stand; 31 in.
Mfr # PI205355
Zoro # G904149192
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pipers Pit
- MFR # PI205355
- Zoro # G904149192
- UPC # 652513268790
- Country of Origin United States
- Category Plant & Tree Support
Description
Features
- Featuring a top and bottom shelf that allows for 2 plants, or even collectibles.
- Also featuring a faux birch finish on the shelves, and black legs.
- It will easily coordinate with any existing decor.
- Graystone Collection
- Bottom Shelf for additional display
- Powder coated metal frame
- Color - Faux Birch
- Dimension - 15 x 15 x 31.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURINA Cat Food, Dry, 315 lb Bag (5000046179)
- NESS Van Pet Food Container (FC25)
- RAINDRIP VINYL TUBING 1/4"" (016010VT)
- MILWAUKEE TOOL PACKOUT™ 30oz Tumbler (48-22-8393R)
- PIPERS PIT 141042 Grade Stake 1 x 2 x 24 in.- pack of 24 (PI156553)
- PIPERS PIT 141051 Grade Stake 1 x 2 x 36 in. - (PI1495331)
- PIPERS PIT 141047 Grade Stake 2 x 2 x 24 in. - pack of 12 (PI713727)
- PRIMITIVE PLANTERS Assorted Macrame Plant Hanger 24 pk, 24PK (2169)
- BOND MANUFACTURING BAMBOO STAKES 3' 25PK (325)
- QUANTUM STORAGE SYSTEMS Heavy-Duty 12" Spike, Gray (WS-HDS12)
- GARDENERS BLUE RIBBON Sturdy Tree Ties (T019B)
- Pipers Pit Plant & Tree Support