Shop All Plant & Tree Support
Pipers Pit
23.5 in. Newport Plant Stand
Mfr # PI50730
Zoro # G904148881
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pipers Pit
- MFR # PI50730
- Zoro # G904148881
- UPC # 654204114638
- Country of Origin United States
- Category Plant & Tree Support
Description
Need a place for your favorite indoor plant. Look no further than the Newport 31" Plant Stand, from . A top and bottom shelf that allows for 2 plants, or even collectibles. Also featuring a faux cement finish on the shelves, and black legs, it will easily coordinate with any existing decor. Also pair with the Newport 39" Plant Stand for to achieve the look of a set.
Features- Bottom shelf for additional display
- Great accent piece for any room
- Easy assembly
- Will complement any decor
- Tall Size: 23.5"
- Dimension: 31.75" H x 14.75" W x 14.75" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Bump & Feed Trimmer Head, M10 X 1.25 LH (T-01753A)
- SWISHER Shaft-Blade 5.75" - Short Shoulder (9054)
- MTD Fuel Cap Asm (953-08268)
- BAREBONES LIVING Barebones Artisan Plant Shears - Antique Finish, Ambidextrous Grip, Old-World Japanese Design (GDN-049)
- PIPERS PIT 141042 Grade Stake 1 x 2 x 24 in.- pack of 24 (PI156553)
- PIPERS PIT 141047 Grade Stake 2 x 2 x 24 in. - pack of 12 (PI713727)
- PIPERS PIT 141051 Grade Stake 1 x 2 x 36 in. - (PI1495331)
- BONIDE PRODUCTS PT TREE WOUND DRESSING BRUSH TOP (225)
- KNOX FERTILIZER Knox Fertilizer 1466655 Plant Food Extend Feed (1466655)
- MAX TAPENER HT-R2 MAX Tapener Tying Tool (HT90068)
- BOND MANUFACTURING Hardwood Plant Stakes (92006)
- Pipers Pit Landscaping Materials