Shop All Plant & Tree Support
Pipers Pit
141048 Grade Stake 1 x 2 x 12 in. -
Mfr # PI612998
Zoro # G904147525
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pipers Pit
- MFR # PI612998
- Zoro # G904147525
- UPC # 654204838169
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Size: 1" x 2" x 12"
- Provides a durable stake for a full range of needs including gardening construction and surveying
- Dimension: 12.75" H x 6.5" W x 4.75" L
- Weight: 4.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Hitch; Cat V 12" x5" x3" (A-RE228327)
- A & I PRODUCTS Classical V-Belt (5/8" X 30") 12" x4" x0.5" (A-B27)
- TENAX Hortonova, LM Trellis, 79"x 1000 ft. White (1A150283)
- EMSCO GROUP 10ft Choppers Elegant Edging, Hammer-In Wrought Iron-Look Lawn Edging (3010-1)
- PIPERS PIT 141051 Grade Stake 1 x 2 x 36 in. - (PI1495331)
- PIPERS PIT 141042 Grade Stake 1 x 2 x 24 in.- pack of 24 (PI156553)
- PIPERS PIT 141047 Grade Stake 2 x 2 x 24 in. - pack of 12 (PI713727)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL658M)
- GEMPLERS Tree Watering Bag (TWBAG-P)
- UPF UFP Chisel Point Grade Stake, 48 in L, 2 in W, Wood, Yellow (1333)
- ACHLA DESIGNS Achla GBS-25 Short Iron II Stand (GBS-25)
- Pipers Pit Plant & Tree Support