Shop All Plant & Tree Support
Pipers Pit
141042 Grade Stake 1 x 2 x 24 in.- pack of 24
Mfr # PI156553
Zoro # G904147600
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pipers Pit
- MFR # PI156553
- Zoro # G904147600
- UPC # 654204838145
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Size: 1" x 2" x 24"
- Provides a durable stake for a full range of needs including gardening construction and surveying
- Dimension: 4.75" H x 6.5" W x 24.75" L
- Weight: 9.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carbon Canister (951-14069)
- JT EATON JT Eaton Pest Catchers Glue Trap , 4PK (844)
- GENERAL HYDROPONICS pH Down Base Nutrient Solution 1 qt (HGC722120)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- PIPERS PIT 141051 Grade Stake 1 x 2 x 36 in. - (PI1495331)
- PIPERS PIT 141047 Grade Stake 2 x 2 x 24 in. - pack of 12 (PI713727)
- ACHLA DESIGNS Achla FB-32 8"/14"/18"/24" Argyle Plant Stand III (FB-32)
- DR. EARTH Succulent Plant Food 8Oz (1065)
- DR. EARTH Tomato Veg Herb Fert 8Oz (1066)
- ESPOMA Plant Food Plant-Tone18# (PT18)
- ORE INTERNATIONAL 145 in Granite Marble Black Gold Plant Stand (L1907)
- Pipers Pit Plant & Tree Support