Shop All Plant & Tree Support
Pipers Pit
141041 Grade Stake 1 x 2 x 18 in.- pack of 24
Mfr # PI156552
Zoro # G104147578
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pipers Pit
- MFR # PI156552
- Zoro # G104147578
- UPC # 654204838138
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Size: 1" x 2" x 18"
- Provides a durable stake for a full range of needs including gardening construction and surveying
- Dimension: 4.75" H x 6.5" W x 18.75" L
- Weight: 6.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Feed Scoop Plstc Red 3Qt (150408)
- PERFECTPATIO Heavy Duty Winter Snow Fence Orange 4 ft. X 100 ft. (PE2666957)
- ECHO 16" 58V 4.0Ah Chain Saw (CCS-58VBT)
- AFTERMARKET Heavy Equipment Key Fits Kobelco Fits Kawasaki Excavator Many Models (ELI80-0133)
- PIPERS PIT 141042 Grade Stake 1 x 2 x 24 in.- pack of 24 (PI156553)
- PIPERS PIT 141051 Grade Stake 1 x 2 x 36 in. - (PI1495331)
- PIPERS PIT 141047 Grade Stake 2 x 2 x 24 in. - pack of 12 (PI713727)
- MASTER MARK EDGING LAWN IND35/8""X20' (23920)
- MIRACLE-GRO Plant Food Edibles 2.5Lb (3005510)
- FERTI-LOME HIBISCUS & TROPICAL PLANT FOOD (11045)
- PANACEA Plant Stake 48-in H Green Metal Green (89796)
- Pipers Pit Plant & Tree Support