Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, White, 3.5 gal.
Mfr # 01-19-048-00177
Zoro # G1159695
product price: $19.39
/ea
Sold in multiples of 108 for $2,094.12
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$2,094.12
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Shape Round
- Diameter 11-13/16"
- Height 9-11/16"
- Material Steel
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00177
- Zoro # G1159695
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 9-11/16" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | White |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y1.6/50 |
Nestable | Yes |
Lining | Rust Inhibitor |
Standards | UN Rated |
Description
Open Head Pail,Steel,White,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, Yellow, 29 7/8 in L (30293YELLO)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- ECONOCO Ladder System, Black Wall Rack Single (A304/B)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3.5 gal. (01-19-048-00148)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00290)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 6 gal., Diameter: 11-29/32" (01-05-048-00173)
- POLAR-TECH Paint Can, 1 Gallon, F-Style (HAZ1027)
- Pipeline Packaging Storage Pails & Buckets