Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Gray, 3.5 gal., Handle Material: 9 ga. Wire Handle with Plastic Grip
Mfr # 01-19-048-00176
Zoro # G1159625
product price: $17.69
/ea
Sold in multiples of 108 for $1,910.52
Item requires special delivery charges. A $0.93 per item surcharge will be applied.
$1,910.52
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Color Gray
- Shape Round
- Diameter 11-13/16"
- Height 9-11/16"
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00176
- Zoro # G1159625
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 9-11/16" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | Gray |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
Nestable | Yes |
Lining | Rust Inhibitor |
Description
Open Head Pail,Steel,Gray,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 7' Garage Storage Cabinets with Workbench 20 Drawers, Silver (SM-0016)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93080)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Gray (CC-30MG)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXT1)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal. (01-05-048-00121)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Handle Material: Metal (01-05-048-00154)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Diameter: 8" (01-05-048-00087)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y2.0/300 (01-19-079-00290)
- POLAR-TECH Paint Can, 1 Quart, Round (HAZ1025)
- Pipeline Packaging Storage Pails & Buckets