Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, Steel, Black, 3.5 gal.
Mfr # 01-19-048-00148
Zoro # G1159643
product price: $14.19
/ea
Sold in multiples of 132 for $1,873.08
Item requires special delivery charges. A $0.76 per item surcharge will be applied.
$1,873.08
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Color Black
- Shape Round
- Diameter 11-13/16"
- Height 9-11/16"
Product Information
- Brand Pipeline Packaging
- MFR # 01-19-048-00148
- Zoro # G1159643
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-13/16" |
Height | 9-11/16" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | Black |
Shape | Round |
Material | Steel |
Opening Type | Open Head |
Lid Included | No |
Handle Material | 9 ga. Wire Handle with Plastic Grip |
UN Rating Liquid | Y2.1/100 |
Nestable | Yes |
Lining | Buff - 2 Coat |
Standards | UN Rated |
Description
Open Head Pail,Steel,Black,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Ivory, 10 7/8 in L (QUS230IV)
- VESTIL Orange Steel Cantilever Incline Arm 18"L Usable 600lb Capacity (SIA-C-18)
- LEWISBINS Divider Box, Blue, Polyethylene, 16 1/2 in L, 11 in W, 7 in H (DC2070 Dk Blue)
- PIPELINE PACKAGING PP Tub, White, 64 oz. (07-16-081-00025)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Handle Material: Metal (01-05-048-00154)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal. (01-05-048-00121)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- Pipeline Packaging Storage Pails & Buckets