Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 8 gal.
Mfr # 01-05-048-00214
Zoro # G1159223
product price: $22.69
/ea
Sold in multiples of 81 for $1,837.89
Item requires special delivery charges. A $1.23 per item surcharge will be applied.
$1,837.89
Free 30-Day Returns
Key Features
- Capacity 8 gal.
- Color White
- Shape Rectangle
- Length 16-1/4"
- Width 13-1/4"
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00214
- Zoro # G1159223
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 16-1/4" |
Width | 13-1/4" |
Height | 12-11/16" |
Details
Item | Pail |
Capacity | 8 gal. |
Color | White |
Shape | Rectangle |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. E8DH |
Used For | Dry Products |
Nestable | Yes |
Standards | FDA Approved |
Description
Open Head Pail,HDPE,White,8 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 4 to 15 compartments, Polypropylene, 3-1/4" H x 9.13" W (2-3730-05)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Green, 14 3/4 in L (30240GREEN)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 69 1/2 in H x 44 in W, 6 Shelves, Gray (1506-95)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 3.5 gal., Shape: Round (01-05-048-00130)
- PIPELINE PACKAGING Open Head Pail, Steel, Black, 3 gal. (01-19-048-00174)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-7/16" (01-05-048-00156)
- PIPELINE PACKAGING Tight Head Pail, Steel, Gray, 5 gal., UN Rating Liquid: Y1.7/100 (01-19-079-00291)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2 gal., Height: 9-9/16" (01-05-048-00078)
- S & H INDUSTRIES PAIL TIPPER SINGLE CONTAINER (KE78030)
- Pipeline Packaging Storage Pails & Buckets