Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 7 gal.
Mfr # 01-05-048-00223
Zoro # G1159214
Sold in multiples of 72 for $1,626.48
Item requires special delivery charges. A $1.39 per item surcharge will be applied.
$1,626.48
Free 30-Day Returns
Key Features
- Capacity 7 gal.
- Color White
- Shape Round
- Diameter 11-29/32"
- Height 19-3/4"
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00223
- Zoro # G1159214
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 19-3/4" |
Details
Item | Pail |
Capacity | 7 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Wire Handle with Plastic Grip/All Plastic Handle and Grip |
Nestable | Yes |
Description
Open Head Pail,HDPE,White,7 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Faucet Extension, Brass (08930)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, Blue, 11 5/8 in L (30080BLUE)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBCRS)
- 80/20 Economy, T-Slot Cover, Red, 15 S (2825)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 3.5 gal., Height: 10-1/2" (01-05-048-00131)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal. (01-05-048-00042)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Height: 14-7/16" (01-05-048-00062)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. (01-05-048-00059)
- PIPELINE PACKAGING PP Tub, White, 32 oz. (07-16-081-00013)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 2.5 gal. (01-05-048-00018)
- BASCO Plastic Pail, White, 2 Gallon (N2120W)
- Pipeline Packaging Storage Pails & Buckets