Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 1 gal., Used For: Dry Products, Liquid Products
Mfr # 01-05-048-00088
Zoro # G1158715
Sold in multiples of 300 for $1,305.00
Item requires special delivery charges. A $0.33 per item surcharge will be applied.
$1,305.00
Free 30-Day Returns
Key Features
- Capacity 1 gal.
- Color White
- Shape Round
- Diameter 8"
- Height 7-1/4"
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00088
- Zoro # G1158715
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 8" |
Height | 7-1/4" |
Details
Item | Pail |
Capacity | 1 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. T1EG |
Used For | Dry Products, Liquid Products |
Nestable | Yes |
Standards | FDA Approved |
Description
Open Head Pail,HDPE,White,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226SCLAR)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, Yellow, 13 5/8 in L (QUS241YL)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 3.5 gal. (01-05-048-00129)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- QORPAK Liner, 5 gal., PK100 (PLA-03187)
- Pipeline Packaging Storage Pails & Buckets