Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, White, 1 gal., Height: 7.52"
Mfr # 01-05-048-00216
Zoro # G1159135
product price: $4.49
/ea
Sold in multiples of 80 for $359.20
$359.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal.
- Color White
- Shape Round
- Diameter 7.776"
- Height 7.52"
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00216
- Zoro # G1159135
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 7.776" |
Height | 7.52" |
Details
Item | Pail with Vapor Lok |
Capacity | 1 gal. |
Color | White |
Shape | Round |
Material | Plastic |
Opening Type | Open Head |
Lid Included | No |
Handle Material | Plastic |
Nestable | Yes |
Description
Open Head Pail,HDPE,White,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 8 gal. (01-05-048-00214)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 2 gal., Height: 9-1/4" (01-05-048-00119)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 4 gal. (01-05-048-00096)
- PIPELINE PACKAGING Open Head Pail, HDPE, Natural, 5 gal., Color: natural (01-05-048-00060)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- ZORO SELECT Pail, 6.5 gal., Plastic Handle, White, W/Lid (MNG8006-WL)
- Pipeline Packaging Storage Pails & Buckets