Shop All Storage Pails & Buckets
Pipeline Packaging
Open Head Pail, HDPE, Gray, 3.5 gal., Height: 10-1/2"
Mfr # 01-05-048-00133
Zoro # G1158919
product price: $11.29
/ea
Sold in multiples of 144 for $1,625.76
Item requires special delivery charges. A $0.69 per item surcharge will be applied.
$1,625.76
Free 30-Day Returns
Key Features
- Capacity 3.5 gal.
- Shape Round
- Diameter 11-29/32"
- Height 10-1/2"
- Material HDPE
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-048-00133
- Zoro # G1158919
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-29/32" |
Height | 10-1/2" |
Details
Item | Pail |
Capacity | 3.5 gal. |
Color | Gray |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | 6500 Series |
Used For | Dry Products, Liquid Products |
UN Rating Solid | Y27/S |
UN Rating Liquid | Y1.5/30 |
Nestable | Yes |
Standards | FDA Approved, UN Rated |
Description
Open Head Pail,HDPE,Gray,3.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Gray (357-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWC244878-7M95)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- PIPELINE PACKAGING Screw-top Lids (52840)
- PIPELINE PACKAGING Open Head Pail, HDPE, Red, 5 gal. (01-05-048-00061)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 3.5 gal., Height: 9-11/16" (01-19-048-00057)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Width: 5-7/8" (01-05-048-00068)
- PIPELINE PACKAGING Open Head Pail, HDPE, Blue, 5 gal. (01-05-048-00157)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Blue, HDPE (ROP2150BL-M)
- Pipeline Packaging Storage Pails & Buckets