Shop All Storage Pails & Buckets
Pipeline Packaging
HDPE Tub, White, 64 oz.
Mfr # 07-05-081-00023
Zoro # G1162303
product price: $0.99
/ea
Sold in multiples of 200 for $198.00
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Color White
- Shape Round
- Diameter 5.44"
- Height 3.913"
Product Information
- Brand Pipeline Packaging
- MFR # 07-05-081-00023
- Zoro # G1162303
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 5.44" |
Height | 3.913" |
Details
Item | Tub |
Capacity | 64 oz. |
Color | White |
Shape | Round |
Material | HDPE |
Lid Included | No |
Use Lid Number | Mfr. No. 339 |
Nestable | Yes |
Description
HDPE Tub,White,64 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Gloss White Shelf Brackets for Outrigger, PK2 (PSORKBWH)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Yellow, 11 5/8 in L (30170YELLOBLANK)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- BLACK SWAN Plastic Pails - Round 2 gal. (22050)
- PIPELINE PACKAGING Open Pail Head, 16L, HDPE, White (01-05-048-00097)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 5 gal., Handle Material: 9 ga. Wire Handle with Plastic Grip (01-19-048-00191)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Tote w/Red 6" Cap, Fittings, Nat, 275 gal. (06-05-080-00004)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- ZORO SELECT 5 gal Open Head Pail W/ Lid, Plastic Handle, White, HDPE (MNG8005-WL)
- Pipeline Packaging Storage Pails & Buckets