Shop All Storage Pails & Buckets
Pipeline Packaging
HDPE Tub, White, 1 gal.
Mfr # 07-05-081-00002
Zoro # G1162260
product price: $2.95
/ea
Sold in multiples of 280 for $826.00
Item requires special delivery charges. A $0.30 per item surcharge will be applied.
$826.00
Free 30-Day Returns
Key Features
- Capacity 1 gal.
- Color White
- Shape Round
- Diameter 7.46"
- Height 7.534"
Product Information
- Brand Pipeline Packaging
- MFR # 07-05-081-00002
- Zoro # G1162260
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 7.46" |
Height | 7.534" |
Details
Item | Tub |
Capacity | 1 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Lid Included | No |
Handle Material | Plastic |
Description
HDPE Tub,White,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Gray, 12 in L (SSB423GY)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46ADJ-8)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-W)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, Yellow, 19 3/4 in L (QMS543YL)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 7 gal. (01-19-048-00227)
- PIPELINE PACKAGING PP Tub, White, 85 oz. (07-16-081-00028)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14-9/16" (01-05-048-00064)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 5 gal., Handle Material: 9 ga. Wire Handle with Plastic Grip (01-19-048-00191)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-9/16in L (BTH5R-SC-W)
- Pipeline Packaging Storage Pails & Buckets