Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 6.5 gal.
Mfr # 01-05-020-00073
Zoro # G1158331
product price: $6.89
/ea
Sold in multiples of 600 for $4,134.00
Item requires special delivery charges. A $0.17 per item surcharge will be applied.
$4,134.00
Free 30-Day Returns
Key Features
- Type Pry Off
- Length 12-3/4"
- Width 11-7/8"
- Height 1-3/16"
- Color White
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00073
- Zoro # G1158331
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 12-3/4" |
Width | 11-7/8" |
Height | 1-3/16" |
Details
Item | Pail Lid |
Type | Pry Off |
Color | White |
Material | HDPE |
Shape | Rectangle |
Standards | FDA compliant |
For Use with Model Number | E659 |
Description
Cover,HDPE,White,6.5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Wire Spool Rack Unit, 36X8X84, LG (880-7-LG)
- KENNEDY Pegboard Storage Container, 3/4" L (99847)
- ECONOCO Pipeline 60" Adjustable Height Garment R (PSBB60ADJ)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PULL R HOLDING CO LLC 5Gal Bucket Stacker (15051)
- BASCO Lid, White, Plastic, 9-5/8"x7-7/8 (MML8002-SK)
- Pipeline Packaging Bucket Lids & Accessories