Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, White, 2 gal., Diameter: 9-5/8"
Mfr # 01-05-020-00040
Zoro # G1158243
product price: $2.35
/ea
Sold in multiples of 240 for $564.00
Item requires special delivery charges. A $0.35 per item surcharge will be applied.
$564.00
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 9-5/8"
- Height 7/8"
- Color White
- Material HDPE
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00040
- Zoro # G1158243
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 9-5/8" |
Height | 7/8" |
Details
Item | Pail Lid |
Type | Tear tab |
Color | White |
Material | HDPE |
Shape | Round |
Includes | Black FDA Gasket |
Description
Cover,HDPE,White,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240RED)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 4 3/8 in H (8084085136)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4246AA3A1P)
- TENNSCO Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray (R-1048)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32" (01-05-020-00047)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- MOERMAN ProClean Bucket Tool Holder Clips (17836)
- ZORO SELECT Plastic Pail Lid, White, Snap, 12-3/16"H (ROP2100CVR-SN-W)
- Pipeline Packaging Bucket Lids & Accessories