Shop All Bucket Lids & Accessories
Pipeline Packaging
Cover, HDPE, Black, 3.5-6 gal., Height: 1-9/32"
Mfr # 01-05-020-00047
Zoro # G1158289
Sold in multiples of 216 for $1,423.44
Item requires special delivery charges. A $0.46 per item surcharge will be applied.
$1,423.44
Free 30-Day Returns
Key Features
- Type Rieke Prep
- Diameter 12"
- Height 1-9/32"
- Color Black
- Material HDPE
Product Information
- Brand Pipeline Packaging
- MFR # 01-05-020-00047
- Zoro # G1158289
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12" |
Height | 1-9/32" |
Details
Item | Pail Lid |
Type | Rieke Prep |
Color | Black |
Material | HDPE |
Shape | Round |
UN Rating Solid | 1H2/Y43/S/03 |
Includes | Black FDA Gasket |
Description
Cover,HDPE,Black,3.5-6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Load Rated Angle Bracket (4CRT5)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, Light Blue, 6 5/8 in L (PB22-X Lt Blue)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14x60 (1460CH)
- 80/20 Joining Strip 2 Hole 15 S (4307)
- PIPELINE PACKAGING Cover, HDPE, White, 6.5 gal. (01-05-020-00073)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PIPELINE PACKAGING Cover, HDPE, White, 2 gal., Diameter: 9-5/8" (01-05-020-00040)
- ETTORE Compact Super Bucket Lid (86100)
- ZORO SELECT Plastic Pail Lid, Blue, Tear tab, 1-3/16inH (ROP2100CVR-TT-BL)
- Pipeline Packaging Bucket Lids & Accessories