Shop All Welding Accessories
Pipe-Pro
Metal Cutting Guide Set, Steel, 3 PC
Mfr # MEKIT
Zoro # G4411075
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe
- Type Steel
- Characteristics 1-7/8 in, 2-3/8 in, 2-7/8 in
- Application For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts
- Includes 1-7/8 in, 2-3/8 in, 2-7/8 in
Product Information
- Brand Pipe-Pro
- MFR # MEKIT
- Zoro # G4411075
- UPC # 088329044400
- Country of Origin China
- Category Welding Accessories
Dimensions
Guide Diameter | 1 5/8 in, 1 7/8 in |
Details
Item | Metal Cutting Guide Set |
Function | Place Cutting Guide Around Pipe. Trace Around Guide. Remove Guide And Cut Pipe |
Type | Steel |
Characteristics | 1-7/8 in, 2-3/8 in, 2-7/8 in |
Application | For Cutting Pipe At 22 Degrees , 45 Degrees , 90 Degrees & Saddle Cuts |
Includes | 1-7/8 in, 2-3/8 in, 2-7/8 in |
Features | Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates |
Compatible With | Corrals, Fencing, Handrails, Race Cars |
Tool Type | Magnetic Metal Guide Kit |
Tool Material | Metal |
Cutting Angle | 22.5 Degrees , 45 Degrees , 90 Degrees |
Description
Metal Cutting Guide Set, Cutting Angle 22.5 Degrees , 45 Degrees , 90 Degrees , Guide Diameter 1 5/8 in, 1 7/8 in, Includes 1-7/8 in, 2-3/8 in, 2-7/8 in, Compatible With Corrals, Fencing, Handrails, Race Cars, Features Lifetime Guarantee, Metal and Magnetic Hinge, Lightweight and Durable, Two Double-Sided Templates, Tool Material Metal, Tool Type Magnetic Metal Guide Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Powerweld® Soapstone Marker Flat - Gross (144 Pieces) (FS1)
- PYRAMEX Leadhead Auto-Darkening Welding Helmet - Manual, 98x87mm, Glossy Black (WHAM3030GB)
- HAKKO Nozzle, Desoldering, 0.03" Size (N61-02)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (262643)
- PIPE-PRO Metal Cutting Guide, 1 7/8 In, Steel (178M)
- PIPE-PRO Metal Cutting Guide, 3 1/2 In, Steel (312M)
- PIPE-PRO Metal Cutting Guide, 4 1/2 In, Steel (412M)
- PIPE-PRO Metal Cutting Guide, 2 7/8 In, Steel (278M)
- PIPE-PRO Metal Cutting Guide Set, Steel, 2 PC (MEKIT-LG)
- PIPE-PRO Metal Cutting Guide, 2 3/8 In, Steel (238M)
- WALTER SURFACE TECHNOLOGIES Cleaning Pads, High Conductivity, PK10 (54B026)
- Pipe-Pro Welding Accessories