Shop All High Visibility Vests
Pip
Zipper Safety Vest, X-Large, Hi-Viz Orange
Mfr # 302-MVGZOR-XL
Zoro # G208995761
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pip
- MFR # 302-MVGZOR-XL
- Zoro # G208995761
- UPC # 616314072642
- Country of Origin China
- Category High Visibility Vests
Description
Protect yourself while working with this bright neon safety vest. With a 100 percent polyester mesh fabric design and zipper closure, this vest is lightweight and easy to wear over clothing. Features 2 in. reflective silver stripes and matching trim that make you easy to see both night and day, so it's ideal for a range of tasks where visibility is important.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTON MILLE Overshoe, Unisex, Black, 2-1/2 to 5, PR (MFPU-S)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XL (10) (99-1-9780-10)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Clear Smoke Frame, Blue Mirror Polycarbonate Lens (55011)
- US WEIGHT Black Mount, 13 ft, Caution Belt (U2501CAU)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Lime Yellow (302-MVGLY-2X)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Orange (302-MVGOR-2X)
- PIP ANSI Class 2 hoop and loop Safety Vest, X-Large, Hi-Viz Orange (302-MVGOR-XL)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size M (SV54B-2ZGM-M)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Green/Large) (1284-GZ-RD-LG)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61658)
- Pip High Visibility Clothing