Shop All Sledges
Pip
Work Gloves, Wht, PU Coated, Nylon, XL, PK12
Mfr # 713SUC/XL
Zoro # G6627299
product price: $15.39
/pk 12, $1.28/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 1
Product Information
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PULLER, CABLE, 1 1/2 hp Hp, Cable Puller (6001)
- DRILL AMERICA #3-48 13/16" OD HSS Round Adjustable Die (DWTH1316-348)
- MAYHEW 3/32In. Pin Punch (21001)
- MILWAUKEE TOOL 10 in. Molding Puller (48-22-9033)
- COUNCIL TOOL Sledge Hammer, 8 lb Head Weight (PR800)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum (AM5BRAG)
- GROZ Copper Sledge Hammers, 4 lb., 12" (34600)
- SURTEK Octagonal 10Pound Hammer (MARR10)
- WILTON Sledge Hammer, 30 in. L, Brass, 8 lb. (90830)
- WILTON Sledge Hammer, 4 lb., 18 In, Rubber/Steel (20416)
- WILTON Sledge Hammer, 4 lb., 16 In, Rubber/Steel (90416)
- Pip Sledges