Shop All Welding Gloves
Pip
Welding Gloves, Cowhide Palm, Mens, 12PK
Mfr # 73-7015A
Zoro # G9325683
product price: $74.19
/pk 12, $6.18/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Mens
- Application Welding
- Glove Back Material Cowhide
- Palm Material Cowhide
Product Information
- Brand Pip
- MFR # 73-7015A
- Zoro # G9325683
- UPC # 616314010477
- Country of Origin India
- Category Welding Gloves
Dimensions
Glove Size | Mens |
Details
Item | Welding Gloves |
Application | Welding |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Description
Welders Gloves,Russet Color,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Biohazard Spill Kit, Cardboard Tray, White (214-P)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- CONDOR Goggles and Faceshield, Anti-Fog/Anti-Static/Anti-Scratch, ANSI Dust/Splash Rating D3, Gray (29XT52)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, XL (86550/XL)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- PIP Welding Left Hand Only Welding Glove, Cowhide Palm, Mens, 12PK (73-888LHO)
- PIP Welding Gloves, Cowhide Palm, Mens, PR (73-7018)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, L (86550/L)
- IRONCAT MIG/TIG Welding Gloves, Buffalo Palm, M, PR (9075/M)
- Pip Welding Gloves