Shop All Coated Gloves
Pip
VF, Coated GlvesBlk/Gr, XL, 395M69, PR
Mfr # 34-874V/XL
Zoro # G800932904
product price: $4.85
/pr
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
- Standards EN388, EN420, Reach, Okeo-Tex, CE
- ANSI/ISEA Cut Level 1
Product Information
- Brand Pip
- MFR # 34-874V/XL
- Zoro # G800932904
- UPC # 616314156472
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL |
Details
Item | Coated Gloves |
Color | Black/Gray |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Standards | EN388, EN420, Reach, Okeo-Tex, CE |
ANSI/ISEA Cut Level | 1 |
ANSI/ISEA Puncture Level | 1 |
Thumb Style | Wing |
Knit Material Color | Black/Gray |
Description
Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog ; Anti-Static ; Anti-Scratch (40249)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-08)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- PIP VF, Coated Glove, S, Blk/Gry, 395M68, PR (34-874V/S)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-875/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White, L, 12PK (715SNFLW/L)
- PIP G-Tek PolyKor Seamless Knit PolyKor Glove Polyurethane Coated Flat Grip, Medium, White, 12pk (16-D622/M)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900)
- Pip Gloves & Hand Protection