Pip

VF, Coated Glove, L, Blk/Gry, 395M66, PR


original price: $6.64
26% off
new price: $4.85
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Gray
  • ANSI/ISEA Abrasion Level 4
  • Silicone-Free No
  • Standards EN388, EN420, Reach, Okeo-Tex, CE
  • Thumb Style Wing
See all product information

Product Information

  • Brand Pip
  • MFR # 34-874V/L
  • Zoro # G700932882
  • UPC #
    616314156441
  • Country of Origin Sri Lanka
  • Category Coated Gloves

Dimensions

Glove Size L

Details

Item Coated Gloves
Color Black/Gray
ANSI/ISEA Abrasion Level 4
Silicone-Free No
Standards EN388, EN420, Reach, Okeo-Tex, CE
Thumb Style Wing
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Knit Material Color Black/Gray

Description

Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.