Shop All Safety Glasses
Pip
Universal Clear Anti-Scratch
Mfr # 250-24-0000
Zoro # G900531670
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Scratch
- Eyewear Size One Size
- Length 50 cm
Product Information
- Brand Pip
- MFR # 250-24-0000
- Zoro # G900531670
- Country of Origin Unknown
- Category Safety Glasses
Dimensions
Eyewear Size | One Size |
Length | 50 cm |
Temple-to-Temple Width | 141 cm |
Details
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Scratch |
Weight | 0.03 kg |
ANSI Class | ANSI Z87-1 |
Frame Type | Semi-Rimless |
Frame Style | Universal |
Description
Hi-Voltage ARCTM safety glasses; Semi-rimless style; Polycarbonate lens with built-in sideshields maximize peripheral protection; Black frame with clear lens; Anti-scratch coating; Lens design maximizes view, providing user comfort and safety; Adjustable length temples provide a secure, comfortable fit; Molded nose bridge design to fit the vast majority of users; U-Fit® spatula temples; Meets ANSI Z87.1+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- HORACE SMALL 900 M Pink Tan Sentry Pant (HS2143 30R32)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- OCCUNOMIX Jacket, Unisex, 2XL, Yellow (LUX-350-JB-BY2X)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- PIP Blizzard Eyewear, Blue Mirror Poly Lens, 8.5 Base (250-48-0006)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP Safety Glasses, PR (250-54-0551)
- PIP Safety Glasses, Clear Scratch-Resistant (250-AN-10130)
- GLOBAL INDUSTRIAL Sport Half Frame Safety Glasses, Anti-Fog, Smoke Lens, Red Frame (708402SM)
- ENCON SAFETY PRODUCTS Encon 2-70 Clear Frame Clear Lens, 12PK (5067004)
- Pip Eye Protection