Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 9, PR
Mfr # 148-7000/9
Zoro # G401790279
product price: $30.39
/pr
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12 in
- Standards ASTM F696-06
- Leather Palm Process Grain
- Thumb Style Straight
- Cuff Material Goatskin
Product Information
- Brand Pip
- MFR # 148-7000/9
- Zoro # G401790279
- UPC # 616314081613
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 9 |
Cuff Length | 2 in |
Details
Standards | ASTM F696-06 |
Leather Palm Process | Grain |
Thumb Style | Straight |
Item | Top Grain Goatskin Protector |
Cuff Material | Goatskin |
Glove Hand Style | Left and Right |
Leather Origin | Import |
Cuff Style | Gauntlet |
For Voltage Class | Class 3, Class 4 |
Brand and Series | PIP |
Leather Protector Color | Natural |
Leather Glove Style | Drivers |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 3, Class 4, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Ext Sgn, Alum, Silvr, 14 9/16in, 3W (53RH96)
- BOUTON Safety Glasses, Recon, Fogless360, Clear (250-32-0520)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- NMC Caution Keep Electrical Panel Area Clear For 36 Inches Sign, C533PB (C533PB)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-7000/11)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-7000/12)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (984K)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-1000/11)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Small, Tan, Pair (68-162/S)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-2000/10)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-XL)
- Pip Leather Driver's Gloves