Shop All Leather Driver's Gloves
Pip
Top Grain Goatskin Protector, Size 12, PR
Mfr # 148-1000/12
Zoro # G701790337
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F696-06
- Glove Length 10 in
- Thumb Style Keystone
- Glove Hand Style Left and Right
- Leather Palm Process Grain
Product Information
- Brand Pip
- MFR # 148-1000/12
- Zoro # G701790337
- UPC # 616314057885
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Length | 10 in |
Glove Size | 12 |
Cuff Length | 2 in |
Details
Standards | ASTM F696-06 |
Thumb Style | Keystone |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Item | Top Grain Goatskin Protector |
Cuff Material | Goatskin |
Leather Origin | Import |
For Voltage Class | Class 0, Class 00 |
Leather Protector Color | Natural |
Cuff Style | Slip-On |
Leather Glove Style | Drivers |
Brand and Series | PIP |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Keystone, Leather Glove Style Drivers, Cuff Style Slip-On, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking Sign, D79AB (D79AB)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 100)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, L (J7819-L)
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-1000/11)
- PIP Top Grain Goatskin Protector, Size 7, PR (148-1000/7)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-1000/8)
- PIP Leather Drivers Gloves, Econ Grd, 2XL, PK12 (68-162HV/XXL)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-5000/9)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (09-K3720/L)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- Pip Gloves & Hand Protection