Shop All Leather Driver's Gloves
Pip
Top Grain Cowhide Protector, Size 12, PR
Mfr # 148-4000/12
Zoro # G101790302
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- Leather Palm Process Grain
- Glove Length 12 in
- Glove Hand Style Left and Right
- Standards ASTM F696-06
Product Information
- Brand Pip
- MFR # 148-4000/12
- Zoro # G101790302
- UPC # 616314059209
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 12 |
Glove Length | 12 in |
Cuff Length | 3 1/2 in |
Details
Description
Top Grain Cowhide Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Thumb Style Straight, Leather Glove Style Drivers, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 3 1/2 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- TRU-SPEC Mens Tactical Pants, Size 44", Dark Navy (1061)
- HONEYWELL SERVUS PVC, Rubber Boot, Navy 15", Sz 8, PR (75126)
- JAFLINE Attack Line Fire Hose, Blue, 50 ft. L (G51H25LNB50N)
- PIP Top-Grain Leather Drivers Gloves with Shoulder-Split Cowhide Leather Back, Small, Gray PR (68-PK-161SB/S)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/S)
- PIP Top Grain Goatskin Protector, Size 7, PR (148-1000/7)
- PIP PIP Split Cowhide Drivers Gloves, Premium Grade, Keystone Thumb, Gray, XL (69-189/XL)
- PIP Leather Drivers Gloves, Reg Grade, XL, PK12 (68-163HV/XL)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-162/XL)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-5000/10)
- Pip Gloves & Hand Protection