Shop All Leather Driver's Gloves
Pip
Top Grain Cowhide Drivers, Keystone, PK12
Mfr # 68-161SB/S
Zoro # G003519551
product price: $78.49
/pk 12, $6.54/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Product Information
- Brand Pip
- MFR # 68-161SB/S
- Zoro # G003519551
- UPC # 616314015489
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Glove Length | 8 13/16 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 8 13/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10605R-M)
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1080)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/L)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/M)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (09-LC418/L)
- PIP Leather Drivers Gloves, Reg Grade, XL, PK12 (68-163HV/XL)
- PIP Top-Grain Pigskin Leather Drivers Gloves, Economy Grade, Medium, Gray (70-361/M)
- PIP PIP Split Cowhide Drivers Gloves, Premium Grade, Keystone Thumb, Gray, M (69-189/M)
- TILLMAN Md Grain Cow Drvrs-Bulk, PR (1432M)
- Pip Gloves & Hand Protection