Shop All Leather Palm Gloves
Pip
Split Leather Palm, One Piece Palm, L, PK12
Mfr # 85-7500/L
Zoro # G9129841
original price:
$55.34
47% off
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Cut Gunn
- Thumb Style Wing
- Palm Material Cowhide
- Stitching Material Nylon
- Sold As Pair
Product Information
- Brand Pip
- MFR # 85-7500/L
- Zoro # G9129841
- UPC # 616314015823
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Glove Length | 10 13/32 in |
Cuff Length | 2 1/2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 13/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18HA (R2-1-5-18HA)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Brown (MFF-07-012)
- MARCOM Asbestos Awareness DVD Program (V000ASB9EO)
- BRADY Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 124465 (124465)
- PIP Split Leathr Palm, One Piece Palm, XL, PK12 (85-7500/XL)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (600-EA)
- PIP B/C Grade Split Cowhide, PK12 (85-7512CS)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (500DP-AA)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Large, Blue/Gray, Pair, 12PK (84-7532/L)
- Pip Gloves & Hand Protection