Shop All Leather Palm Gloves
Pip
Split Leather Palm, Bk/Red Striped, L, PK12
Mfr # 84-7532/L
Zoro # G9129799
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Leather Grade Standard
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Cut Gunn
Product Information
- Brand Pip
- MFR # 84-7532/L
- Zoro # G9129799
- UPC # 616314007736
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 1/2 in |
Glove Length Style | Standard |
Glove Length | 10 3/16 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Ext. Key Lock 5-1/4"H (STI-7510A)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV77)
- PIG Utility Tray, 21.4 gal Spill Capacity, PVC (PAK1291)
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4, Orange (X4A)
- PIP Split Leather Palm, Bk/Red Striped, S, PK12 (84-7532/S)
- PIP Split Leather Palm, Bk/Rd Stripd, 2XL, PK12 (84-7532/XXL)
- PIP Split Leather Palm, Bk/Rd Striped, XL, PK12 (84-7532/XL)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500Y/L)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Medium, Blue/Gray, Pair, 12PK (84-7532/M)
- MAGID DuraMaster TB715IEWB Standard Split Leather Palm wStarched Cuff, 12PK (TB715IEWBXL)
- Pip Gloves & Hand Protection