Shop All Leather Palm Gloves
Pip
Split Leather Palm, Bk/Rd Striped, XL, PK12
Mfr # 84-7532/XL
Zoro # G9129780
product price: $29.75
/pk 12, $2.48/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Cut Gunn
- Glove Leather Grade B, C
- Palm Material Cowhide
- Standards Not Tested
- Stitching Material Nylon
Product Information
- Brand Pip
- MFR # 84-7532/XL
- Zoro # G9129780
- UPC # 616314007743
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA N-DEX, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Black (7700PFTM)
- LAKELAND Micromax Ns Shoe Cover, White, XL, PK400 (CTL901-L/XL)
- GUARDIAN EQUIPMENT Valve, Freeze Protection, 1/2 (600-540)
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- PIP Split Leather Palm, Bk/Rd Stripd, 2XL, PK12 (84-7532/XXL)
- PIP Split Leather Palm, Bk/Red Striped, S, PK12 (84-7532/S)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (8000)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7533J)
- KINCO Kinco 1721GR XL Suede Cowhide Leather Palm Glove; Large (120431)
- Pip Gloves & Hand Protection