Shop All Disposable Sleeves
Pip
Sleeves, Rubber, Yellow, XL, 17000VAC, PR
Mfr # 199-2-XLARGE
Zoro # G406135921
product price: $664.99
/pr
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Red
- Material Rubber
- Size XL
- Cuff Style Beaded
- Sleeve Length 29 1/2 in
Product Information
- Brand Pip
- MFR # 199-2-XLARGE
- Zoro # G406135921
- UPC # 616314250279
- Country of Origin Malaysia
- Category Disposable Sleeves
Dimensions
Size | XL |
Sleeve Length | 29 1/2 in |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow/Red |
Material | Rubber |
Cuff Style | Beaded |
Sleeve Construction | Dipped |
Brand and Series | NOVAX |
Dipped Sleeve Style | Curved |
Standards | ASTM D 1051, ASTM D 496 |
Max. Use Voltage (DC) | 25,500 DC |
Max. Use Voltage | 17000V AC |
Max. Use Voltage (AC) | 17000V AC |
Electrical Insulating Type | Type I |
Description
Color Yellow/Red, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 17000V AC, Max. Use Voltage (DC) 25,500 DC, Sleeve Size XL, Sleeve Construction Dipped, Sleeve Length 29 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 17000V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 10A:120B:C, Clean Agent, 150 lb (71500)
- OCCUNOMIX Polo Shirt, M, ANSI Class 2 (LUX-SSPP2B-OM)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-24004-02)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- PIP Disposable Sleeve, Cotton, Seamless Knit, 18 in Length, White, Universal Size (31-CS16)
- PIP Disposable Sleeve, Blue, 18" L, PK1000 (2418PEB)
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- Pip Disposable Clothing