Shop All Flame Resistant Sleeves
Pip
Sleeves, Rubber, Yellow, S, 26500VAC, PR
Mfr # 199-3-SMALL
Zoro # G906135865
product price: $770.99
/pr
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/Red
- Sleeve Length 24 1/2 in
- Standards ASTM D 1051, ASTM D 496
- Cuff Style Beaded
- Sleeve Material Rubber
Product Information
- Brand Pip
- MFR # 199-3-SMALL
- Zoro # G906135865
- UPC # 616314290923
- Country of Origin Malaysia
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 24 1/2 in |
Sleeve Size | S |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow/Red |
Standards | ASTM D 1051, ASTM D 496 |
Cuff Style | Beaded |
Sleeve Material | Rubber |
Dipped Sleeve Style | Curved |
Brand and Series | NOVAX |
Sleeve Construction | Dipped |
Max. Use Voltage | 26,500V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 26,500V AC |
Max. Use Voltage (DC) | 39,750 DC |
Description
Color Yellow/Red, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750 DC, Sleeve Size S, Sleeve Construction Dipped, Sleeve Length 24 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 26,500V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F L-Tall (22020NT)
- NMC DANGER, 480 VOLTS, 2.5X3.5, PS VINYL, PK5 (DGA68AP)
- NATIONAL GUARD Flood Barrier Shield 34"H x 36"W, Inside (FS34 - 36)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY77)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7070/23)
- PIP Sleeves, Rubber, Yellow, M, 26500VAC, PR (199-3-REGULAR)
- PIP Sleeves, Rubber, Yellow, M, 7500VAC, PR (193-1-REGULAR)
- PIP Sleeves, Rubber, Yellow, L, 17000VAC, PR (199-2-LARGE)
- PIP Sleeves, Rubber, Yellow, M, 1000VAC, PR (193-0-REGULAR)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7071/23)
- MAGID CutMaster Kevlar 9 x 15 Flame Resistant Sleeve Cut Level 3 (230-10KB)
- Pip Flame Resistant Sleeves