Shop All Flame Resistant Sleeves
Pip
Sleeves, Rubber, Yellow, L, 26500VAC, PR
Mfr # 199-3-LARGE
Zoro # G306135861
product price: $783.99
/pr
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/Red
- Sleeve Length 27 4/5 in
- Cuff Style Beaded
- Standards ASTM D 1051, ASTM D 496
- Brand and Series NOVAX
Product Information
- Brand Pip
- MFR # 199-3-LARGE
- Zoro # G306135861
- UPC # 616314290947
- Country of Origin Malaysia
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 27 4/5 in |
Sleeve Size | L |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow/Red |
Cuff Style | Beaded |
Standards | ASTM D 1051, ASTM D 496 |
Brand and Series | NOVAX |
Dipped Sleeve Style | Curved |
Sleeve Construction | Dipped |
Sleeve Material | Rubber |
Max. Use Voltage | 26,500V AC |
Max. Use Voltage (AC) | 26,500V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 39,750 DC |
Description
Color Yellow/Red, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750 DC, Sleeve Size L, Sleeve Construction Dipped, Sleeve Length 27 4/5 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 26,500V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XS, 1 Pair (5AJ52)
- ZING Sign, Notice No Cell Phone, 14x10", ADH (20068S)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- PIP Sleeves, Rubber, Yellow, M, 26500VAC, PR (199-3-REGULAR)
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- PIP Sleeves, Rubber, Yellow, M, 7500VAC, PR (193-1-REGULAR)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 18", All Cotton (7070/18)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7070/23)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7071/23)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, XL/2XL, PR1 (6695)
- Pip Workwear and Protective Clothing