Shop All Screwdrivers
This Product is Discontinued
Pip
Sleeve, Cotton, PK25 (Discontinued)
Mfr # 2518N
Zoro # G6621680
This Product is Discontinued
Key Features
- Color Gray
- Sleeve Material Cotton
- Cuff Style Knit
- Size Universal
- Sleeve Style Sleeve
Product Information
- Brand Pip
- MFR # 2518N
- Zoro # G6621680
- UPC # 662909251787
- Country of Origin United States
- Category Screwdrivers
Dimensions
Size | Universal |
Sleeve Length | 18 in |
Details
Item | General Purpose Sleeves |
Color | Gray |
Sleeve Material | Cotton |
Cuff Style | Knit |
Sleeve Style | Sleeve |
Silicone-Free | No |
Brand and Series | PIP 25N |
Latex-Free | No |
ANSI/ISEA Abrasion Level | 0 |
Sleeve Type | Knit Cuff |
Color Family | Beige |
ANSI/ISEA Cut Level | Not Tested |
Anti-Static | No |
Sleeve Construction | Seamless Knit |
Series | 25N |
Description
General Purpose Sleeves, Sleeve Type Knit Cuff, Sleeve Construction Seamless Knit, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level Not Tested, Sleeve Style Sleeve, Sleeve Material Cotton, Sleeve Length 18 in, Silicone-Free No, Color Beige, Series 25N, Size Universal, Latex-Free No, Anti-Static No, FDA Compliant No, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.