Shop All Coated Gloves
Pip
Seamless Knits for General Duty, XS, PK12
Mfr # 34-500/XS
Zoro # G9127769
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Black
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 34-500/XS
- Zoro # G9127769
- UPC # 616314091995
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS |
Glove Length | 7.7 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout (BL03)
- KGS BOOT GUARD Heavy Duty Nylon Black Lace, 45" (145BL)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (33-B115)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- PIP Work Gloves, White, PU Coated, Nylon, S, PK12 (713SUC/S)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (34-845)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XL, 12PK (GL614XL)
- Pip Gloves & Hand Protection