Shop All Coated Gloves
Pip
Seamless Knits for General Duty, M, PK12
Mfr # 33-B125/M
Zoro # G9127848
product price: $28.95
/pk 12, $2.41/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 1
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 33-B125/M
- Zoro # G9127848
- UPC # 616314054280
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 8.9 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Plant Marking Stencil (PMS233)
- ERB SAFETY Safety Glasses, Smoke Temples, Clear, Clear Scratch-Resistant (15281)
- A & I PRODUCTS Shin Guards 8.65" x18.95" x3.6" (A-B1A107)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M18)
- PIP Seamless Knits for General Duty, XS, PK12 (33-B125/XS)
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (33-B125/XXL)
- PIP PosiGrip Seamless Knit HPPE Blended Glove Polyurethane Coated Flat Grip, 2XL, Salt & Pepper, 12pk (720DGU/XXL)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-G115)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 9 (710129)
- Pip Coated Gloves