Shop All Hard Hats
Pip
Safety Helmet
Mfr # 280-EVLV-CH-01W
Zoro # G612040996
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting Yes
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Material | ABS |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Reverse Donning | Yes |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Chin Strap Material | Polyester |
Includes | Eye Protection |
Accessory Slots | Yes |
ANSI Classification | Type I, Class C |
ANSI Impact Type | 1 |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Snow Gloves Pvc Lg (3600L)
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 120)
- HONEYWELL HOWARD LEIGHT Earplug Disp Refill, Orange, PairsPerPk400 (HL400-XTR-REFILL)
- PIP Hard Hat (280-HP241RV-31)
- PIP Hard Hat (280-HP1491RVM-01)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Neon Yellow (280-EV6161-LY)
- PIP Safety Helmet (280-EV6161-CH-10)
- PIP Evolution Deluxe Short Brim Hard Hat HDPE Shell, 6-Pt Suspension w/Ratchet Adjustment, White (280-EV6151S-10)
- PIP Hard Hat (280-HP1491RM-44)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194790)
- Pip Hard Hats