Shop All Hard Hats
Pip
Safety Helmet
Mfr # 280-EV6161V-CH-40
Zoro # G312040968
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
Head Protection Graphics | No Graphics |
Chin Strap | Yes |
ANSI Electrical Class | C |
Accessory Slots | Yes |
Chin Strap Material | Polyester |
ANSI Impact Type | 1 |
ANSI Classification | Type I, Class C |
Includes | CHIN STRAP |
Reverse Donning | Yes |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Style Full Brim, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- BRADY Pipe Marker, Gas Natural, Y, 3/4 to2-3/8 In (83553)
- N-FERNO BY ERGODYNE Flame Resistant Liner, Black, Modacrylic (6882)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005D)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Gray (280-EV6161-40)
- PIP Hard Hat (280-HP241R-20)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- PIP MK8 Evolution Type II Linesman Hard Hat HDPE Shell, EPS Impact Liner, Polyester Suspension, Blue (280-AHS240-50)
- MILWAUKEE TOOL Front Brim Black Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1130)
- Pip Hard Hats