Shop All Fire and Rescue Helmets
Pip
Safety Helmet
Mfr # 280-EV6161V-CH-11
Zoro # G412166254
product price: $74.05
/ea
$74.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
Product Information
- Brand Pip
- MFR # 280-EV6161V-CH-11
- Zoro # G412166254
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Chin Strap | Yes |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Includes | CHIN STRAP |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
ANSI Classification | Type I, Class C |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
Chin Strap Material | Polyester |
Reverse Donning | Yes |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Style Full Brim, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Solo Safety Glasses, OTG, Anti-Scratch, Universal, Clear Frame, Clear Lens (S510S)
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- WELLS LAMONT Glv Lthr Drvr Cowhide Lg (1132L)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- PIP Safety Helmet (280-EV6151S-CH-10)
- PIP Cr2 Reflective Kit, 10 Helmet (281-CR2-10)
- KASK Work/Rescue Helmet, Super Plasma, Black (WHE00036-210)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910GF952)
- KASK Zenith X2 Helmet - Light Grey (ZENX2-LG)
- BULLARD Fire/Rescue Helmet, Thermoplastic, White (A2WHS)
- BULLARD Fire and Rescue Helmet, Yellow, Modern (URXYL)
- Pip Head Protection