Shop All Hard Hats
Pip
Safety Helmet
Mfr # 280-EV6151SV-CH-20
Zoro # G512041000
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting Yes
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
ANSI Electrical Class | C |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
Reverse Donning | Yes |
ANSI Classification | Type I, Class C |
Chin Strap | Yes |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
Includes | CHIN STRAP |
Chin Strap Material | Polyester |
ANSI Impact Type | 1 |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (11150900)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- FUEL STICKERS Coolant Sticker, Antifreeze Sticker: Hvy-Dty Label, Ultra-Durable, 2''x1'', 20PK (Z-2X1COOL-20PK)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, Neon Org (280-EV6161V-OR)
- PIP Evolution Deluxe 6151 Standard Brim, Vented Hard Hat HDPE Shell, 6-Pt Suspension, Yellow (280-EV6151V-20)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Navy (280-HP641R-08)
- PIP Hard Hat (280-HP641R-44)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Yellow (280-EV6151-LY)
- BULLARD Climbing Climbing Helmet, Type 1, Class C (C10VORAMR)
- Pip Head Protection