Shop All Disposable Gloves
This Product is Discontinued
Pip
PosiShield, Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 80 PK, Orange (Discontinued)
Mfr # 2940/3XL
Zoro # G2821974
This Product is Discontinued
Key Features
- Size 3XL ( 12 )
- Color Orange
- Material Nitrile
- Palm Thickness 7 mil
- Length 9 in
Product Information
- Brand Pip
- MFR # 2940/3XL
- Zoro # G2821974
- UPC # 662909025494
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 3XL ( 12 ) |
Length | 9 in |
Glove Size and Cuff Length Style | 3XL/Standard |
Size- Alpha | 3XL |
Size - Numeric | 12 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static No, Color Orange, Cuff Style Safety, Cuff Thickness 7 mil, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Finger Thickness 7 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Series PosiShield, Size- Alpha 3XL, Size - Numeric 12, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.